Standard Keyed Cam Lock, Key T0001

VALUE BRAND| Zoro #: G2158387| Mfr #: 1XRZ7

$20.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Latching Distance (In.): 1-29/64
Opens With: Key
Unlocking Radius (Deg.): 90 or 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158387 Mfr #: 1XRZ7
Max. Latching Distance (In.): 1-29/64Opens With: Key
Unlocking Radius (Deg.): 90 or 180Key Type: Alike
Package Quantity: 1Weather Resistant: No
Includes: 2 Cams, HardwareNumber of Pins: 7
Head Dia. (In.): 7/8Cam Width (In.): 3/4
Cam Lock Type: Standard Keyed Cam LockFor Door Thickness (In.): 29/32
Key Number: T0001Finish: Chrome
Mounting Hole Dia. (In.): 3/4Number of Keys: 2
Unlock Turn Direction: RightCam Length (In.): 1-1/8
Offset (In.): 0, 1-1/4Country of Origin (subject to change): China

Description

Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Housing Length 1 13/64 In, Cam Length 1 1/8 In, Cam Width 3/4 In, Max Latching Distance 15/16, 1 3/16, 1 7/16 In, Offset 1/4 In, For Door Thickness 7/8 In, Unlock Turn Direction Right, Unlocking Radius 90 or 180 Deg, Number of Pins 7, Includes 2 Keys, 2 Cams, Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews