Standard Platform Truck, 1200 lb., 48 In L

VALUE BRAND| Zoro #: G0380615| Mfr #: 4ZZ52

$400.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0380615 Mfr #: 4ZZ52
Number of Caster Wheels: 4Handle Pocket Location: Single End
Assembled/Unassembled: UnassembledLoad Capacity: 1200 lb.
Caster Wheel Material: PneumaticItem: Platform Truck
Caster Wheel Width: 3-1/2"Handle Type: Removable
Deck Height: 14-3/4"Finish: Sealed, Provide a Flat Smooth Surface
Deck Width: 24"Color: Red
Deck Length: 48"Caster Wheel Dia.: 10"
Frame Material: SteelOverall Width: 24"
Caster Configuration: (2) Rigid, (2) SwivelOverall Length: 48"
Deck Material: WoodOverall Height: 42"
Country of Origin (subject to change): China

Product Description

Platform Truck, Load Capacity 1200 lb., Deck Material Wood, Handle Type Removable, Overall Height 42 In., Overall Length 48 In., Overall Width 24 In., Caster Wheel Dia. 10 In., Caster Wheel Material Pneumatic, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 3-1/2 In., Number of Caster Wheels 4, Deck Length 48 In., Deck Width 24 In., Deck Height 14-3/4 In., Frame Material Steel, Sealed, Provide a Flat Smooth Surface Finish, Color Red, Handle Pocket Location Single End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.