Standard Platform Truck, 2600 lb., 48 In L

VALUE BRAND |Zoro #: G1951101|Mfr #: 4W622

$230.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951101 Mfr #: 4W622
Number of Caster Wheels: 4Handle Pocket Location: Single End
Assembled/Unassembled: UnassembledLoad Capacity: 2600 lb.
Caster Wheel Material: PolyolefinItem: Platform Truck
Caster Wheel Width: 2"Handle Type: Removable
Deck Height: 8-7/8"Finish: Sealed, Provide a Flat Smooth Surface
Deck Width: 24"Color: Red
Deck Length: 48"Caster Wheel Dia.: 5"
Frame Material: SteelOverall Width: 24"
Caster Configuration: (2) Rigid, (2) SwivelOverall Length: 48"
Deck Material: WoodOverall Height: 36"
Country of Origin (subject to change): China

Product Description

Platform Truck, Load Capacity 2600 lb., Deck Material Wood, Handle Type Removable, Overall Height 36 In., Overall Length 48 In., Overall Width 24 In., Caster Wheel Dia. 5 In., Caster Wheel Material Polyolefin, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 48 In., Deck Width 24 In., Deck Height 8-7/8 In., Frame Material Steel, Sealed, Provide a Flat Smooth Surface Finish, Color Red, Handle Pocket Location Single End

Product Reviews

Save 15% when you sign up for Z-mail.