Standard Platform Truck, 2600 lb., 54 In L

VALUE BRAND |Zoro #: G1393095|Mfr #: 4W623

$252.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393095 Mfr #: 4W623
Number of Caster Wheels: 4Handle Pocket Location: Single End
Load Capacity: 2600 lb.Caster Wheel Material: Polyolefin
Item: Platform TruckCaster Wheel Width: 2"
Handle Type: RemovableDeck Height: 8-7/8"
Finish: Sealed, Provide a Flat Smooth SurfaceDeck Width: 27"
Color: RedDeck Length: 54"
Caster Wheel Dia.: 5"Frame Material: Steel
Overall Width: 27"Caster Configuration: (2) Rigid, (2) Swivel
Overall Length: 54"Deck Material: Wood
Overall Height: 36"Country of Origin (subject to change): China

Product Description

Platform Truck, Load Capacity 2600 lb., Deck Material Wood, Handle Type Removable, Overall Height 36 In., Overall Length 54 In., Overall Width 27 In., Caster Wheel Dia. 5 In., Caster Wheel Material Polyolefin, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 54 In., Deck Width 27 In., Deck Height 8-7/8 In., Frame Material Steel, Sealed, Provide a Flat Smooth Surface Finish, Color Red, Handle Pocket Location Single End

Product Reviews

Save 15% when you sign up for Z-mail.