DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Standard Platform Truck, 2800 lb., 60 In L

VALUE BRAND |Zoro #: G1232612|Mfr #: 4W624

$264.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232612 Mfr #: 4W624
Number of Caster Wheels: 4Handle Pocket Location: Single End
Overall Width: 30"Caster Configuration: (2) Rigid, (2) Swivel
Overall Length: 60"Deck Material: Wood
Overall Height: 37"Assembled/Unassembled: Unassembled
Load Capacity: 2800 lb.Caster Wheel Material: Polyolefin
Item: Platform TruckCaster Wheel Width: 2"
Handle Type: RemovableDeck Height: 9-7/8"
Finish: Sealed, Provide a Flat Smooth SurfaceDeck Width: 30"
Color: RedDeck Length: 60"
Caster Wheel Dia.: 6"Frame Material: Steel
Country of Origin (subject to change): China

Product Description

Platform Truck, Load Capacity 2800 lb., Deck Material Wood, Handle Type Removable, Overall Height 37 In., Overall Length 60 In., Overall Width 30 In., Caster Wheel Dia. 6 In., Caster Wheel Material Polyolefin, Caster Configuration (2) Rigid, (2) Swivel, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 60 In., Deck Width 30 In., Deck Height 9-7/8 In., Frame Material Steel, Sealed, Provide a Flat Smooth Surface Finish, Color Red, Handle Pocket Location Single End

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.