Standoff Cap, Rnd, 18-8, 3/4x1/2, PK2

VALUE BRAND| Zoro #: G0645565| Mfr #: ZA0250-SS32

$26.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 3/4"
Material: 18-8 Stainless Steel
Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645565 Mfr #: ZA0250-SS32
Dia.: 3/4"Material: 18-8 Stainless Steel
Package Quantity: 2Finish: Brite US32
Includes: 5/16-18 x 1 1/2" StudDia. Tolerance: +0.000/-0.025"
Type: PanelColor: Silver
Height Tolerance: +/-0.010"Tensile Strength (PSI): 80,000
Height: 1/2"Item: Round Standoff Cap
Country of Origin (subject to change): United States

Description

Round Standoff Cap, Panel, 18-8 Stainless Steel, Finish Brite US32, Dia. 3/4 In, Height 1/2 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Reviews