20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Standoff Cap, Rnd, 18-8, 5/8x7/16, Pk2

VALUE BRAND| Zoro #: G0480566| Mfr #: ZA0246-SS32

$24.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0480566 Mfr #: ZA0246-SS32
Dia. Tolerance: +0.000/-0.025"Height Tolerance: +/-0.010"
Type: PanelItem: Round Standoff Cap
Tensile Strength (PSI): 80, 000Material: 18-8 Stainless Steel
Includes: 5/16-18 x 1/2" StudHeight: 7/16"
Finish: Brite US32Dia.: 5/8"
Color: silverCountry of Origin (subject to change): United States

Product Description

Round Standoff Cap, Panel, 18-8 Stainless Steel, Finish Brite US32, Dia. 5/8 In, Height 7/16 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2
Save 15%. Sign up for Z-mail.