Standoff Cap, Rnd, AL, 1 1/2x1/2, PK2

VALUE BRAND| Zoro #: G1044443| Mfr #: ZA0261-AL28

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044443 Mfr #: ZA0261-AL28
Dia. Tolerance: +0.000/-0.025"Type: Panel
Height Tolerance: +/-0.010"Item: Round Standoff Cap
Tensile Strength (PSI): 55, 000Material: Aluminum
Includes: 5/16-18 x 1 1/2" StudHeight: 1/2"
Finish: Clear Anodized US28Dia.: 1-1/2"
Color: silverCountry of Origin (subject to change): United States

Product Description

Round Standoff Cap, Panel, Aluminum, Finish Clear Anodize US28, Dia. 1 1/2 In, Height 1/2 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.