Standoff Cap, Rnd, AL, 1 1/4x7/16, Pk2

VALUE BRAND| Zoro #: G1589971| Mfr #: ZA0255-AL28

$14.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589971 Mfr #: ZA0255-AL28
Dia. Tolerance: +0.000/-0.025"Item: Round Standoff Cap
Material: AluminumHeight Tolerance: +/-0.010"
Type: PanelTensile Strength (PSI): 55, 000
Dia.: 1-1/4"Color: Silver
Includes: 5/16-18 x 1/2" StudHeight: 7/16"
Finish: Clear Anodized US28Country of Origin (subject to change): United States

Product Description

Round Standoff Cap, Panel, Aluminum, Finish Clear Anodize US28, Dia. 1 1/4 In, Height 7/16 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55, 000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.