Standoff Cap, Rnd, AL, 1 D x7/16, PK2

VALUE BRAND| Zoro #: G1661606| Mfr #: ZA0252-ALBLK

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1661606 Mfr #: ZA0252-ALBLK
Dia. Tolerance: +0.000/-0.025"Item: Round Standoff Cap
Material: AluminumHeight Tolerance: +/-0.010"
Type: PanelTensile Strength (PSI): 55, 000
Includes: 5/16-18 x 1/2" StudHeight: 7/16"
Finish: Black AnodizedDia.: 1"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Standoff Cap, Panel, Aluminum, Finish Black Anodized, Dia. 1 In, Height 7/16 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.