KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff Cap, Rnd, AL, 1/2 Dx1/2, PK2

VALUE BRAND| Zoro #: G2115477| Mfr #: ZA0244-ALBLK

$15.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 1/2"
Material: Aluminum
Includes: 1/4-20 x 1 1/2" Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115477 Mfr #: ZA0244-ALBLK
Dia.: 1/2"Material: Aluminum
Includes: 1/4-20 x 1 1/2" StudPackage Quantity: 2
Dia. Tolerance: +0.000/-0.025"Type: Panel
Color: BlackHeight Tolerance: +/-0.010"
Finish: Black AnodizedTensile Strength (PSI): 55,000
Height: 1/2"Item: Round Standoff Cap
Country of Origin (subject to change): United States

Description

Round Standoff Cap, Panel, Aluminum, Finish Black Anodized, Dia. 1/2 In, Height 1/2 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Includes 1/4-20 x 1 1/2 In Stud, Package Quantity 2

Reviews