20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Standoff Cap, Rnd, AL, 3/4 Dx1/2, PK2

VALUE BRAND| Zoro #: G2061245| Mfr #: ZA0250-ALBLK

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2061245 Mfr #: ZA0250-ALBLK
Dia. Tolerance: +0.000/-0.025"Item: Round Standoff Cap
Height Tolerance: +/-0.010"Type: Panel
Tensile Strength (PSI): 55, 000Material: Aluminum
Includes: 5/16-18 x 1 1/2" StudHeight: 1/2"
Finish: Black AnodizedDia.: 3/4"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Standoff Cap, Panel, Aluminum, Finish Black Anodized, Dia. 3/4 In, Height 1/2 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.