Standoff Cap, Rnd, AL, 3/4 Dx7/16, Pk2

VALUE BRAND| Zoro #: G1843204| Mfr #: ZA0249-ALBLK

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843204 Mfr #: ZA0249-ALBLK
Dia. Tolerance: +0.000/-0.025"Height Tolerance: +/-0.010"
Type: PanelMaterial: Aluminum
Item: Round Standoff CapTensile Strength (PSI): 55, 000
Includes: 5/16-18 x 1/2" StudHeight: 7/16"
Finish: Black AnodizedDia.: 3/4"
Color: BLACKCountry of Origin (subject to change): United States

Product Description

Round Standoff Cap, Panel, Aluminum, Finish Black Anodized, Dia. 3/4 In, Height 7/16 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2
Save 15%. Sign up for Z-mail.