Standoff Cap, Rnd, AL, 5/8 Dx7/16, Pk2

VALUE BRAND| Zoro #: G1311405| Mfr #: ZA0246-AL28

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Finish: Clear Anodized US28
Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311405 Mfr #: ZA0246-AL28
Package Quantity: 2Finish: Clear Anodized US28
Dia.: 5/8"Type: Panel
Height Tolerance: +/-0.010"Material: Aluminum
Color: SilverItem: Round Standoff Cap
Height: 7/16"Includes: 5/16-18 x 1/2" Stud
Dia. Tolerance: +0.000/-0.025"Tensile Strength (PSI): 55,000
Country of Origin (subject to change): United States

Description

Round Standoff Cap, Panel, Aluminum, Finish Clear Anodize US28, Dia. 5/8 In, Height 7/16 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Reviews