KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff Cap, Rnd, AL, 5/8 Dx7/16, Pk2

VALUE BRAND| Zoro #: G1563256| Mfr #: ZA0246-ALBLK

$16.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 5/16-18 x 1/2" Stud
Dia.: 5/8"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563256 Mfr #: ZA0246-ALBLK
Includes: 5/16-18 x 1/2" StudDia.: 5/8"
Color: BlackFinish: Black Anodized
Height Tolerance: +/-0.010"Dia. Tolerance: +0.000/-0.025"
Type: PanelItem: Round Standoff Cap
Package Quantity: 2Height: 7/16"
Tensile Strength (PSI): 55,000Material: Aluminum
Country of Origin (subject to change): United States

Description

Round Standoff Cap, Panel, Aluminum, Finish Black Anodized, Dia. 5/8 In, Height 7/16 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Reviews