Standoff Cap, Rnd, Brss, 3/4x7/16, Pk2

VALUE BRAND| Zoro #: G0962062| Mfr #: ZA0249-BR26

$42.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962062 Mfr #: ZA0249-BR26
Dia. Tolerance: +0.000/-0.025"Item: Round Standoff Cap
Height Tolerance: +/-0.010"Type: Panel
Tensile Strength (PSI): 55, 000Material: Brass
Includes: 5/16-18 x 1/2" StudHeight: 7/16"
Finish: Chrome US26Dia.: 3/4"
Color: silverCountry of Origin (subject to change): United States

Product Description

Round Standoff Cap, Panel, Brass, Finish Chrome US26, Dia. 3/4 In, Height 7/16 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.