KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff Cap, Rnd, SS, 1 1/2x7/16, Pk2

VALUE BRAND| Zoro #: G2358955| Mfr #: ZA0260-SS32

$35.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 5/16-18 x 1/2" Stud
Dia.: 1-1/2"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2358955 Mfr #: ZA0260-SS32
Includes: 5/16-18 x 1/2" StudDia.: 1-1/2"
Color: SilverFinish: Brite US32
Height Tolerance: +/-0.010"Dia. Tolerance: +0.000/-0.025"
Type: PanelItem: Round Standoff Cap
Package Quantity: 2Height: 7/16"
Tensile Strength (PSI): 80,000Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Round Standoff Cap, Panel, 18-8 Stainless Steel, Finish Brite US32, Dia. 1 1/2 In, Height 7/16 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Reviews