Standoff Cap, Rnd, SS, 1 1/4x1/2, PK2

VALUE BRAND| Zoro #: G1821477| Mfr #: ZA0256-SS32

$32.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 1-1/4"
Material: 18-8 Stainless Steel
Includes: 5/16-18 x 1 1/2" Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821477 Mfr #: ZA0256-SS32
Dia.: 1-1/4"Material: 18-8 Stainless Steel
Includes: 5/16-18 x 1 1/2" StudPackage Quantity: 2
Dia. Tolerance: +0.000/-0.025"Type: Panel
Color: SilverHeight Tolerance: +/-0.010"
Finish: Brite US32Tensile Strength (PSI): 80,000
Height: 1/2"Item: Round Standoff Cap
Country of Origin (subject to change): United States

Description

Round Standoff Cap, Panel, 18-8 Stainless Steel, Finish Brite US32, Dia. 1 1/4 In, Height 1/2 In, Dia. Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Reviews