Standoff Cap, Sq, 18-8, 1 1/2x1/2, Pk2

VALUE BRAND| Zoro #: G2344946| Mfr #: ZA0502-SS32

$49.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2344946 Mfr #: ZA0502-SS32
Height Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Item: Square Standoff CapType: Panel
Square: 1-1/2"Tensile Strength (PSI): 80, 000
Material: 18-8 Stainless SteelIncludes: 5/16-18 x 1 1/2" Stud
Height: 1/2"Finish: Brite US32
Color: SilverCountry of Origin (subject to change): United States

Product Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Bright US32, Square 1 1/2 In, Height 1/2 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80, 000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.