BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Standoff Cap, Sq, 18-8, 1 1/2x1/4, Pk2

VALUE BRAND| Zoro #: G0705801| Mfr #: ZA0500-SS32

$40.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Finish: Brite US32
Square: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705801 Mfr #: ZA0500-SS32
Package Quantity: 2Finish: Brite US32
Square: 1-1/2"Type: Panel
Square Tolerance: +0.000/-0.025"Height Tolerance: +/-0.010"
Color: SilverItem: Square Standoff Cap
Height: 1/4"Includes: 5/16-18 x 1/2" Stud
Material: 18-8 Stainless SteelTensile Strength (PSI): 80,000
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Bright US32, Square 1 1/2 In, Height 1/4 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Reviews