Standoff Cap, Sq, 18-8, 1 1/2x1/4, Pk2

VALUE BRAND| Zoro #: G0807335| Mfr #: ZA0500-SS32D

$54.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0807335 Mfr #: ZA0500-SS32D
Square Tolerance: +0.000/-0.025"Type: Panel
Height Tolerance: +/-0.010"Item: Square Standoff Cap
Square: 1-1/2"Tensile Strength (PSI): 80, 000
Material: 18-8 Stainless SteelIncludes: 5/16-18 x 1/2" Stud
Height: 1/4"Finish: Satin US32D
Color: silverCountry of Origin (subject to change): United States

Product Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Satin US32D, Square 1 1/2 In, Height 1/4 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.