Standoff Cap, Sq, 18-8, 1 x 3/8, PK2

VALUE BRAND| Zoro #: G0939136| Mfr #: ZA0440-SS32D

$44.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939136 Mfr #: ZA0440-SS32D
Type: PanelHeight Tolerance: +/-0.010"
Square Tolerance: +0.000/-0.025"Item: Square Standoff Cap
Includes: 5/16-18 x 1 1/2" StudHeight: 3/8"
Finish: Satin US32DColor: silver
Square: 1"Tensile Strength (PSI): 80, 000
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Satin US32D, Square 1 In, Height 3/8 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.