Standoff Cap, Sq, 18-8, 3/4 x1/8, PK2

VALUE BRAND| Zoro #: G0450816| Mfr #: ZA0432-SS32

$18.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Square: 3/4"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450816 Mfr #: ZA0432-SS32
Square Tolerance: +0.000/-0.025"Square: 3/4"
Material: 18-8 Stainless SteelIncludes: 5/16-18 x 1/2" Stud
Package Quantity: 2Type: Panel
Color: SilverHeight Tolerance: +/-0.010"
Finish: Brite US32Tensile Strength (PSI): 80,000
Height: 1/8"Item: Square Standoff Cap
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Bright US32, Square 3/4 In, Height 1/8 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Reviews