Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff Cap, 5/16"-18 Thrd Sz, 18-8 Stainless Steel Brushed, 1/8 in Cap HH, 2 PK (Discontinued)
Mfr # ZA0432-SS32D
Zoro # G1863811
This Product is Discontinued
Key Features
- Thread Size 5/16"-18
- Standoff Material 18-8 Stainless Steel
- Standoff Shape Square
- Standoff Finish Brushed
- Cap Head Height 1/8 in