Standoff Cap, Sq, 18-8, 3/4x5/16, PK2

VALUE BRAND| Zoro #: G1549511| Mfr #: ZA0434-SS32

$30.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1549511 Mfr #: ZA0434-SS32
Type: PanelSquare Tolerance: +0.000/-0.025"
Height Tolerance: +/-0.010"Item: Square Standoff Cap
Height: 5/16"Finish: Brite US32
Color: SilverSquare: 3/4"
Tensile Strength (PSI): 80, 000Material: 18-8 Stainless Steel
Includes: 5/16-18 x 1 1/2" StudCountry of Origin (subject to change): United States

Product Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Bright US32, Square 3/4 In, Height 5/16 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2
Save 15%. Sign up for Z-mail.