KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff Cap, Sq, 18-8, 3/4x5/16, PK2

VALUE BRAND| Zoro #: G1214744| Mfr #: ZA0434-SS32D

$32.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 5/16-18 x 1 1/2" Stud
Color: Silver
Finish: Satin US32D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214744 Mfr #: ZA0434-SS32D
Includes: 5/16-18 x 1 1/2" StudColor: Silver
Finish: Satin US32DSquare: 3/4"
Height Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Type: PanelItem: Square Standoff Cap
Package Quantity: 2Height: 5/16"
Tensile Strength (PSI): 80,000Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Satin US32D, Square 3/4 In, Height 5/16 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Reviews