KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff Cap, Sq, 18-8, 3/8 x1/4, PK2

VALUE BRAND| Zoro #: G1105937| Mfr #: ZA0422-SS32

$21.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 10-24 x 1" Stud
Color: Silver
Finish: Brite US32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105937 Mfr #: ZA0422-SS32
Includes: 10-24 x 1" StudColor: Silver
Finish: Brite US32Square: 3/8"
Height Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Type: PanelItem: Square Standoff Cap
Package Quantity: 2Height: 1/4"
Tensile Strength (PSI): 80,000Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Bright US32, Square 3/8 In, Height 1/4 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 10-24 x 1 In Stud, Package Quantity 2

Reviews