LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff Cap, Sq, 18-8, 3/8 x1/8, PK2

VALUE BRAND| Zoro #: G0273856| Mfr #: ZA0420-SS32

$20.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273856 Mfr #: ZA0420-SS32
Height Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Type: PanelItem: Square Standoff Cap
Square: 3/8"Tensile Strength (PSI): 80, 000
Material: 18-8 Stainless SteelIncludes: 10-24 x 1/2" Stud
Height: 1/8"Finish: Brite US32
Color: silverCountry of Origin (subject to change): United States

Product Description

Square Standoff Cap, Panel, 18-8 Stainless Steel, Finish Bright US32, Square 3/8 In, Height 1/8 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Includes 10-24 x 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.