Standoff Cap, Sq, AL, 1 1/2 x1/2, PK2

VALUE BRAND| Zoro #: G1451807| Mfr #: ZA0502-AL28

$26.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Square: 1-1/2"
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451807 Mfr #: ZA0502-AL28
Square Tolerance: +0.000/-0.025"Square: 1-1/2"
Material: AluminumIncludes: 5/16-18 x 1 1/2" Stud
Package Quantity: 2Type: Panel
Color: SilverHeight Tolerance: +/-0.010"
Finish: Clear Anodized US28Tensile Strength (PSI): 55,000
Height: 1/2"Item: Square Standoff Cap
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, Aluminum, Finish Clear Anodized US28, Square 1 1/2 In, Height 1/2 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Reviews