Standoff Cap, Sq, AL, 1 1/4 x1/2, PK2

VALUE BRAND| Zoro #: G1040523| Mfr #: ZA0446-ALBLK

$24.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Square: 1-1/4"
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040523 Mfr #: ZA0446-ALBLK
Square Tolerance: +0.000/-0.025"Square: 1-1/4"
Material: AluminumIncludes: 5/16-18 x 1 1/2" Stud
Package Quantity: 2Type: Panel
Color: BlackFinish: Black Anodized
Height Tolerance: +/-0.010"Tensile Strength (PSI): 55,000
Height: 1/2"Item: Square Standoff Cap
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, Aluminum, Finish Black Anodized, Square 1 1/4 In, Height 1/2 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Reviews