Standoff Cap, Sq, AL, 1 1/4 x1/4, PK2

VALUE BRAND| Zoro #: G0550891| Mfr #: ZA0444-ALBLK

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Finish: Black Anodized
Height: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0550891 Mfr #: ZA0444-ALBLK
Type: PanelHeight Tolerance: +/-0.010"
Item: Square Standoff CapSquare Tolerance: +0.000/-0.025"
Square: 1-1/4"Tensile Strength (PSI): 55, 000
Material: aluminumIncludes: 5/16-18 x 1/2" Stud
Height: 1/4"Finish: Black Anodized
Color: BlackCountry of Origin (subject to change): United States

Product Description

Square Standoff Cap, Panel, Aluminum, Finish Black Anodized, Square 1 1/4 In, Height 1/4 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Product Reviews