Standoff Cap, Sq, AL, 1 x 3/8, PK2

VALUE BRAND| Zoro #: G1740094| Mfr #: ZA0440-AL28

$24.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740094 Mfr #: ZA0440-AL28
Height Tolerance: +/-0.010"Type: Panel
Item: Square Standoff CapSquare Tolerance: +0.000/-0.025"
Square: 1"Tensile Strength (PSI): 55, 000
Material: aluminumIncludes: 5/16-18 x 1 1/2" Stud
Height: 3/8"Finish: Clear Anodized US28
Color: silverCountry of Origin (subject to change): United States

Product Description

Square Standoff Cap, Panel, Aluminum, Finish Clear Anodized US28, Square 1 In, Height 3/8 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.