KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff Cap, Sq, AL, 1/2 x 1/8, PK2

VALUE BRAND| Zoro #: G1791325| Mfr #: ZA0426-AL28

$15.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1/4-20 x 1/2 Stud
Color: Silver
Finish: Clear Anodized US28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791325 Mfr #: ZA0426-AL28
Includes: 1/4-20 x 1/2 StudColor: Silver
Finish: Clear Anodized US28Square: 1/2"
Height Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Type: PanelItem: Square Standoff Cap
Package Quantity: 2Height: 1/8"
Tensile Strength (PSI): 55,000Material: Aluminum
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, Aluminum, Finish Clear Anodized US28, Square 1/2 In, Height 1/8 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Includes 1/4-20 x 1/2 Stud, Package Quantity 2

Reviews