- Home
- /
- Fasteners
- /
- Spacers & Standoffs
- /
- Standoff Caps
- /
- Standoff Cap, Aluminum Black Anodized, 2 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff Cap, Aluminum Black Anodized, 2 PK (Discontinued)
Mfr # ZA0426-ALBLK
Zoro # G2011667
This Product is Discontinued
Key Features
- Thread Size 1/4"-20
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Cap Head Height 1/8 in
- Stud Thread Length 1/2 in
- Brand Zoro Select
- MFR #ZA0426-ALBLK
- Zoro #G2011667
- Country of OriginUnited States
- Category Standoff Caps
Dimensions
Thread Size | 1/4"-20 |
Cap Head Height | 1/8 in |
Stud Thread Length | 1/2 in |
Bushing Diameter | 1/8 in |
Height Tolerance | +/-0.010" |
Square Size | 1/2 in |
Square Size Tolerance | +0.000/-0.025 in |
Cap Height Tolerance | +/-0.010 in |
Dia. | 0.5 |
Bushing Dia. | 1/8" |
Cap Head Width | 1/2 in |
Outside Diameter Tolerance | +0.000/-0.025 in |
Stud Thread Size | 1/4"-20 |
Height | 1/8" |
Cap Height | 1/8" |
Cap Head Diameter | Not Applicable |
Details
Item | Standoff Cap |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
System of Measurement | Inch |
Standoff Cap Shape | Square |
Square Tolerance | +0.000/-0.025" |
Color | Black |
Square | 1/2" |
Type | Panel |
Tensile Strength (PSI) | 55,000 |
Finish | Black Anodized |
Includes | 1/4-20 x 1/2 Stud |
Standoff Shape | Square |
Standoff Type | Standoff Cap |
Shape | Square |
Standoff Cap Finish | Black Anodized |
Cap Shape | Square |
Standoff Cap Material | Aluminum |
Label Shape | Square |
Material | Aluminum |
Description
Standoff Cap, Thread Size 1/4 In.-20, Cap Shape Square, Cap Head Diameter Not Applicable, Cap Head Width 1/2 in, Cap Head Height 1/8 in, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 1/8 in, Cap Height Tolerance +/-0.010 in, Color Black, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2