STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Standoff Cap, Sq, AL, 3/4 x 1/8, PK2

VALUE BRAND| Zoro #: G1988804| Mfr #: ZA0432-AL28

$17.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Finish: Clear Anodized US28
Square: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988804 Mfr #: ZA0432-AL28
Package Quantity: 2Finish: Clear Anodized US28
Square: 3/4"Type: Panel
Square Tolerance: +0.000/-0.025"Height Tolerance: +/-0.010"
Color: SilverItem: Square Standoff Cap
Height: 1/8"Includes: 5/16-18 x 1/2" Stud
Material: AluminumTensile Strength (PSI): 55,000
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, Aluminum, Finish Clear Anodized US28, Square 3/4 In, Height 1/8 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Includes 5/16-18 x 1/2 In Stud, Package Quantity 2

Reviews