KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff Cap, Sq, AL, 3/4 x 5/16, PK2

VALUE BRAND| Zoro #: G1438945| Mfr #: ZA0434-ALBLK

$19.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 5/16-18 x 1 1/2" Stud
Color: Black
Finish: Black Anodized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438945 Mfr #: ZA0434-ALBLK
Includes: 5/16-18 x 1 1/2" StudColor: Black
Finish: Black AnodizedSquare: 3/4"
Height Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Type: PanelItem: Square Standoff Cap
Package Quantity: 2Height: 5/16"
Tensile Strength (PSI): 55,000Material: Aluminum
Country of Origin (subject to change): United States

Description

Square Standoff Cap, Panel, Aluminum, Finish Black Anodized, Square 3/4 In, Height 5/16 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Includes 5/16-18 x 1 1/2 In Stud, Package Quantity 2

Reviews