Standoff Cap, Sq, AL, 3/8 x 1/8, PK2

VALUE BRAND| Zoro #: G0662444| Mfr #: ZA0420-AL28

$16.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0662444 Mfr #: ZA0420-AL28
Height Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Item: Square Standoff CapMaterial: Aluminum
Type: PanelTensile Strength (PSI): 55, 000
Square: 3/8"Includes: 10-24 x 1/2" Stud
Height: 1/8"Finish: Clear Anodized US28
Color: silverCountry of Origin (subject to change): United States

Product Description

Square Standoff Cap, Panel, Aluminum, Finish Clear Anodized US28, Square 3/8 In, Height 1/8 In, Square Tolerance +0.000/-0.025 In, Height Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Includes 10-24 x 1/2 In Stud, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.