KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Edge, 18-8, Brite, 1/2 In Panel

VALUE BRAND| Zoro #: G2004947| Mfr #: Z0620-SS32

$38.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Cap and Hardware
Color: Silver
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004947 Mfr #: Z0620-SS32
Includes: Cap and HardwareColor: Silver
Screw Size: 5/16-18Panel Size: 1/2"
Finish: Brite US32Outside Dia.: 1-1/4"
Dia. Tolerance: +0.000/-0.025"Type: Female
Item: Edge Mount StandoffLength: 1-3/16"
Package Quantity: 1Tensile Strength (PSI): 80,000
Material: 18-8 Stainless SteelLength Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Edge Mount Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Panel Size 1/2 In, Outside Dia. 1 1/4 In, Length 1 3/16 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Color Silver, Tensile Strength 80,000 PSI, Includes Cap and Hardware

Reviews