KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Edge, 18-8, Brite, 1/4 In Panel

VALUE BRAND| Zoro #: G1431376| Mfr #: Z0610-SS32

$35.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Cap and Hardware
Color: Silver
Panel Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431376 Mfr #: Z0610-SS32
Includes: Cap and HardwareColor: Silver
Panel Size: 1/4"Finish: Brite US32
Length: 1-1/16"Screw Size: 5/16-18
Outside Dia.: 1-1/4"Dia. Tolerance: +0.000/-0.025"
Type: FemaleItem: Edge Mount Standoff
Package Quantity: 1Tensile Strength (PSI): 80,000
Material: 18-8 Stainless SteelLength Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Edge Mount Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Panel Size 1/4 In, Outside Dia. 1 1/4 In, Length 1 1/16 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Color Silver, Tensile Strength 80,000 PSI, Includes Cap and Hardware

Reviews