Standoff, Edge, 18-8, Brite, 3/8 In Panel

VALUE BRAND| Zoro #: G0423473| Mfr #: Z0615-SS32

$39.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423473 Mfr #: Z0615-SS32
Includes: Cap and HardwareDia. Tolerance: +0.000/-0.025"
Length Tolerance: +/-0.010"Screw Size: 5/16-18
Item: Edge Mount StandoffType: Female
Outside Dia.: 1-1/4"Panel Size: 3/8"
Tensile Strength (PSI): 80, 000Material: 18-8 Stainless Steel
Length: 1-1/8"Finish: Brite US32
Color: SilverCountry of Origin (subject to change): United States

Product Description

Edge Mount Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Panel Size 3/8 In, Outside Dia. 1 1/4 In, Length 1 1/8 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Color Silver, Tensile Strength 80, 000 PSI, Includes Cap and Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.