KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Edge, AL, Clear, 3/8 In Panel

VALUE BRAND| Zoro #: G2134921| Mfr #: Z0615-AL28

$25.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Cap and Hardware
Color: Silver
Panel Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134921 Mfr #: Z0615-AL28
Includes: Cap and HardwareColor: Silver
Panel Size: 3/8"Finish: Clear Anodized US28
Length: 1-1/8"Screw Size: 5/16-18
Outside Dia.: 1-1/4"Dia. Tolerance: +0.000/-0.025"
Type: FemaleItem: Edge Mount Standoff
Package Quantity: 1Tensile Strength (PSI): 50,000
Material: AluminumLength Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Edge Mount Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Panel Size 3/8 In, Outside Dia. 1 1/4 In, Length 1 1/8 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Color Silver, Tensile Strength 50,000 PSI, Includes Cap and Hardware

Reviews