Standoff, Edge, Brass, Clear, 3/8 In Panel

VALUE BRAND| Zoro #: G2106745| Mfr #: Z0615-BR3

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106745 Mfr #: Z0615-BR3
Includes: Cap and HardwareDia. Tolerance: +0.000/-0.025"
Length Tolerance: +/-0.010"Screw Size: 5/16-18
Item: Edge Mount StandoffType: Female
Outside Dia.: 1-1/4"Tensile Strength (PSI): 50, 000
Panel Size: 3/8"Material: Brass
Length: 1-1/8"Finish: Clear US3
Color: YellowCountry of Origin (subject to change): United States

Product Description

Edge Mount Standoff, Female, Brass, Finish Clear Coat US3, Screw Size 5/16-18, Panel Size 3/8 In, Outside Dia. 1 1/4 In, Length 1 1/8 In, Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Color Yellow, Tensile Strength 50,000 PSI, Includes Cap and Hardware

Product Reviews

Save 15%. Sign up for Z-mail.