Standoff, Rnd, 18-8, 10-24x1 1/2, PK2

VALUE BRAND| Zoro #: G0447526| Mfr #: ZA0110-SS32D

$28.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless Steel
Screw Size: 10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447526 Mfr #: ZA0110-SS32D
Outside Dia. Tolerance: +0.000/-0.025"Material: 18-8 Stainless Steel
Screw Size: 10-24Temp. Range (F): Not Rated
Package Quantity: 2Thread Depth: 1/2" Each End
Type: FemaleColor: Silver
Length: 1-1/2"Length Tolerance: +/-0.010"
Finish: Satin US32DTensile Strength (PSI): 80,000
Outside Dia.: 3/8"Item: Round Standoff
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 10-24, Outside Dia. 3/8 In, Length 1 1/2 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews