Standoff, Rnd, 18-8, 1/4-20x1 1/2, Pk2

VALUE BRAND| Zoro #: G0677546| Mfr #: ZA0130-SS32

$23.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0677546 Mfr #: ZA0130-SS32
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 1/4-20Item: Round Standoff
Material: 18-8 Stainless SteelTemp. Range (F): Not Rated
Color: SilverType: Female
Outside Dia.: 1/2"Tensile Strength (PSI): 80, 000
Thread Depth: 1/2" Each EndLength: 1-1/2"
Finish: Brite US32Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 1 1/2 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80, 000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.