Standoff, Rnd, 18-8, 1/4-20x1 1/4, Pk2

VALUE BRAND| Zoro #: G1838417| Mfr #: ZA0128-SS32D

$31.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838417 Mfr #: ZA0128-SS32D
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 1/4-20Item: Round Standoff
Material: 18-8 Stainless SteelTemp. Range (F): Not Rated
Color: SilverType: Female
Outside Dia.: 1/2"Tensile Strength (PSI): 80, 000
Thread Depth: 1/2" Each EndLength: 1-1/4"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 1 1/4 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80, 000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.