Standoff, Rnd, 18-8, 5/16-18x1/2, PK2

VALUE BRAND| Zoro #: G2376132| Mfr #: ZA0142-SS32

$23.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376132 Mfr #: ZA0142-SS32
Length: 1/2"Color: Silver
Item: Round StandoffType: Female
Material: 18-8 Stainless SteelScrew Size: 5/16-18
Outside Dia. Tolerance: +0.000/-0.025"Temp. Range (F): Not Rated
Thread Depth: 1/2"Length Tolerance: +/-0.010"
Tensile Strength (PSI): 80, 000Outside Dia.: 5/8"
Finish: Brite US32Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 1/2 In, Thread Depth 1/2 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2
Save 15%. Sign up for Z-mail.