JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standoff, Rnd, 18-8, 5/16-18x1/2, PK2

VALUE BRAND| Zoro #: G1581763| Mfr #: ZA0162-SS32D

$28.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581763 Mfr #: ZA0162-SS32D
Screw Size: 5/16-18Tensile Strength (PSI): 80, 000
Outside Dia. Tolerance: +0.000/-0.025"Material: 18-8 Stainless Steel
Length Tolerance: +/-0.010"Item: Round Standoff
Type: FemaleTemp. Range (F): NOT RATED
Color: silverOutside Dia.: 3/4"
Length: 1/2"Finish: Satin US32D
Thread Depth: 1/2"Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 3/4 In, Length 1/2 In, Thread Depth 1/2 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.