Standoff, Rnd, 18-8, 5/16-18x1/2, PK2

VALUE BRAND| Zoro #: G2102335| Mfr #: ZA0202-SS32D

$28.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless Steel
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102335 Mfr #: ZA0202-SS32D
Outside Dia. Tolerance: +0.000/-0.025"Material: 18-8 Stainless Steel
Screw Size: 5/16-18Temp. Range (F): Not Rated
Package Quantity: 2Thread Depth: 1/2"
Type: FemaleColor: Silver
Length: 1/2"Length Tolerance: +/-0.010"
Finish: Satin US32DTensile Strength (PSI): 80,000
Outside Dia.: 1-1/4"Item: Round Standoff
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 1/4 In, Length 1/2 In, Thread Depth 1/2 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews