Standoff, Rnd, 18-8, 5/16-18x1/4, PK2

VALUE BRAND| Zoro #: G0532052| Mfr #: ZA0180-SS32

$24.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0532052 Mfr #: ZA0180-SS32
Thread Depth: 1/4"Color: silver
Screw Size: 5/16-18Outside Dia. Tolerance: +0.000/-0.025"
Length: 1/4"Tensile Strength (PSI): 80, 000
Type: FemaleTemp. Range (F): NOT RATED
Material: 18-8 Stainless SteelLength Tolerance: +/-0.010"
Item: Round StandoffOutside Dia.: 1"
Finish: Brite US32Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 1 In, Length 1/4 In, Thread Depth 1/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2
Save 15%. Sign up for Z-mail.