Standoff, Rnd, 18-8, 5/16-18x1/4, PK2

VALUE BRAND| Zoro #: G2421693| Mfr #: ZA0180-SS32D

$26.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421693 Mfr #: ZA0180-SS32D
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Round Standoff
Material: 18-8 Stainless SteelTemp. Range (F): Not Rated
Color: SilverType: Female
Tensile Strength (PSI): 80, 000Thread Depth: 1/4"
Outside Dia.: 1"Length: 1/4"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 In, Length 1/4 In, Thread Depth 1/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80, 000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.